Allen Tel AT366F-15 Cat 6 F-Connector Wallplate, 3 GHz, 1-Port, 1-Gang, White | Graybar Store
     
Allen Tel - Cat 6 F-Connector Wallplate, 3 GHz, 1-Port, 1-Gang, White - AT366F-15
+ / - Hover over image to Zoom
Other Views

    Cat 6 F-Connector Wallplate, 3 GHz, 1-Port, 1-Gang, White

    Manufacturer: Allen Tel
    Manufacturer #: AT366F-15
    SKU: 25861743
    $14.79
    Checking Pricing
         
    Color:White
    No. of Ports:1
    Bracket Size:1-Gang
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT366F-15
    • Bracket Size 1-Gang
    • Color White
    • No. of Ports 1
    • UNSPSC 43223300
    • Mounting Flush Mount
    • ECCN EAR99
    Product Overview:
    AT366 Series Cat 6 Data and One F-Connector Single Gang, 1-Port, White