Allen Tel AT66EZ-16 Cat 6 E-Z Jack Module, Orange | Graybar Store
     
Allen Tel - Cat 6 E-Z Jack Module, Orange - AT66EZ-16
+ / - Hover over image to Zoom
Other Views

    Cat 6 E-Z Jack Module, Orange

    Manufacturer: Allen Tel
    Manufacturer #: AT66EZ-16
    SKU: 25255484
    $6.99
    Checking Pricing
    Items sold in feet or each.
         
    Color:Orange
    No. of Ports:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT66EZ-16
    • Color Orange
    • Category Cat 6
    • Module Type Cat 6
    • Termination Style 110
    Product Overview:
    Cat 6 orange E-Z jack module.
    • Exceeds TIA/EIA 568-B Cat 6 standards
    • 110 Termination, with color coded wiring diagram
    • The same E-Z Tool accommodates every E-Z Jack
    • E-Z Jacks also accept single punch tools
    • Compatible with Versatap panels, faceplates, and surface mount boxes
    • Universal wiring for either 568A or 568B wiring schemes
    • Full array of colors