BLF Corporation BL607-GN-MB Cat 6 Cord Molded Boot, 7 FT, Green | Graybar Store
     
BLF Corporation - Cat 6 Cord Molded Boot, 7 FT, Green - BL607-GN-MB
+ / - Hover over image to Zoom
Other Views

    Cat 6 Cord Molded Boot, 7 FT, Green

    Manufacturer: BLF Corporation
    Manufacturer #: BL607-GN-MB
    SKU: 25541059
    $5.53
    Checking Pricing
         
    Color:Green
    Length (Feet):7.0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer BLF Corporation
    • Manufacturer # BL607-GN-MB
    • Color Green
    • Category Cat 6
    • Length (Feet) 7.0
    • ECCN EAR99
    Product Overview:
    Cat 6 Cord Molded Boot, Length: 7 ft, Green, Category: Cat 6
    • Meets CAT6 Industry Standards
    • Molded Boots
    • Cable is CAT6 UTP 24 AWG
    • Connectors are high performance RJ-45 long body plugs