Allen Tel AT355-15 Cat 5e Wallplate, 1-Gang, 1-Port, White | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Allen Tel - Cat 5e Wallplate, 1-Gang, 1-Port, White - AT355-15
+ / - Hover over image to Zoom
Other Views

    Cat 5e Wallplate, 1-Gang, 1-Port, White

    Manufacturer: Allen Tel
    Manufacturer #: AT355-15
    SKU: 25861737
    $8.05
    Checking Pricing
         
    Color:White
    No. of Ports:1
    Bracket Size:1-Gang
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT355-15
    • Bracket Size 1-Gang
    • Color White
    • No. of Ports 1
    • UNSPSC 43223300
    • ECCN EAR99
    Product Overview:
    AT355 Series are compatible with cat 5e component performance, 1-gang, 1-port, white