Allen Tel AT355-52 Cat 5e Wallplate, 1-Gang, 1-Port, Ivory | Graybar Store
     
Allen Tel - Cat 5e Wallplate, 1-Gang, 1-Port, Ivory - AT355-52
+ / - Hover over image to Zoom
Other Views

    Cat 5e Wallplate, 1-Gang, 1-Port, Ivory

    Manufacturer: Allen Tel
    Manufacturer #: AT355-52
    SKU: 25861738
    $8.05
    Checking Pricing
         
    Color:Ivory
    No. of Ports:1
    Bracket Size:1-Gang
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT355-52
    • Bracket Size 1-Gang
    • Color Ivory
    • No. of Ports 1
    • UNSPSC 43223300
    • ECCN EAR99
    Product Overview:
    AT355 Series are compatible with cat 5e component performance, 1-gang, 1-port, white