Allen Tel AT55B-PNL-12 Cat 5e Patch Panel, 1 RU, 12-Port | Graybar Store
     
Allen Tel - Cat 5e Patch Panel, 1 RU, 12-Port - AT55B-PNL-12
+ / - Hover over image to Zoom
Other Views

    Cat 5e Patch Panel, 1 RU, 12-Port

    Manufacturer: Allen Tel
    Manufacturer #: AT55B-PNL-12
    SKU: 98307385
    $103.51
    Checking Pricing
    Items sold in feet or each.
         
    Panel Type:Loaded
    No. of Ports:12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT55B-PNL-12
    • Panel Type Loaded
    • Category Cat 5e
    • Termination Style 110
    • No. of Ports 12
    • UNSPSC 43223300
    • Mounting Bracket Mount
    • Panel Color Black, White
    • Shielded Non Shielded
    • SKU Spec Sheet
      AT55B-PNL-12 Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    A 12-port Cat 5e 1 RU patch panel with cable support bars and rear wire management.
    • Exceeds TIA/EIA Cat 5e standard
    • Wire management on rear of panel
    • Includes AT55CSB cable support bars
    • Universal wiring for either 568A or 568B
    • 110 termination