Belden E509005 1NHS1 DataTuff® Cat 5e 600V IP20 Ethernet Patch Cord, 16.4 FT, Black | Graybar Store
     
Belden - DataTuff® Cat 5e 600V IP20 Ethernet Patch Cord, 16.4 FT, Black - E509005 1NHS1
+ / - Hover over image to Zoom
Other Views

    DataTuff® Cat 5e 600V IP20 Ethernet Patch Cord, 16.4 FT, Black

    Manufacturer: Belden
    Manufacturer #: E509005 1NHS1
    SKU: 25761090
    $0.00
    Checking Pricing
         
    Color:Black
    Length:16.4 ft.
    Shielding:Shielded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # E509005 1NHS1
    • Color Black
    • Shielding Shielded
    • Category Cat 5e
    • Length 16.4 ft.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    DataTuff® Cat 5e Cord Set, Length: 16.4 ft, RJ45, Black, Category: Cat 5e, Wiring Configuration: TIA/EIA 568-C.2