Lynn Electronics Cat 5e 350 MHz Snagless Molded Boot Patch Cables w/ Solid Wire | Graybar Store
     
Lynn Electronics - Cat 5e 350 MHz Snagless Molded Boot Patch Cables w/ Solid Wire
+ / - Hover over image to Zoom
Other Views

    Cat 5e 350 MHz Snagless Molded Boot Patch Cables w/ Solid Wire

    Manufacturer: Lynn Electronics
         

    Lynn Electronic solid wire patch cables are deigned to be used in the most common networks in existence today. These cables are used for cross connection between walls and computers, patch panels and equipment, or between two pieces of equipment.

    • Meets CAT5E industry standards
    • Cable is CAT5E 24 AWG, Solid Wire
    • Molded Boot
    • Manufacturer Lynn Electronics
    • Category Cat 5e
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Length
    Price
    ECAT5-SOL-30-YECLB
    25472819
    Yellow w/Clear Boot
    30 ft.
    Call for Pricing
    SKU
    25472819
    Color
    Yellow w/Clear Boot
    Length
    30 ft.
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    ECAT5-SOL-40-YEB
    25472820
    Yellow
    40 ft.
    Call for Pricing
    SKU
    25472820
    Color
    Yellow
    Length
    40 ft.
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock