Lynn Electronics ECAT5-4PR-14-BK Cat 5e 350 MHz Non-Boot Patch Cables, 14 FT, Black | Graybar Store
     
Lynn Electronics - Cat 5e 350 MHz Non-Boot Patch Cables, 14 FT, Black - ECAT5-4PR-14-BK
+ / - Hover over image to Zoom
Other Views

    Cat 5e 350 MHz Non-Boot Patch Cables, 14 FT, Black

    Manufacturer: Lynn Electronics
    Manufacturer #: ECAT5-4PR-14-BK
    SKU: 22086150
    $4.11
    Checking Pricing
         
    Color:Black
    Length:14 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # ECAT5-4PR-14-BK
    • Color Black
    • Category Cat 5e
    • UNSPSC 43223303
    • Length 14 ft.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Cat 5e black patch cord- 14 ft.
    • Meets TIA/EIA-568-B-2, CAT5E
    • Cable is CAT5E UTP 24 AWG
    • Non-Boot