Allen Tel AT36EZ-09 Cat 3 E-Z Jack Module | Graybar Store
Allen Tel - Cat 3 E-Z Jack Module - AT36EZ-09
+ / - Hover over image to Zoom
Other Views

    Cat 3 E-Z Jack Module

    Manufacturer: Allen Tel
    Manufacturer #: AT36EZ-09
    SKU: 25255461
    $2.65
    Checking Pricing
         
    Color:Ivory
    No. of Conductors:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT36EZ-09
    • Color Ivory
    • No. of Conductors 6
    • Module Type Cat 3
    • SAP Material Type ZSTD
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Cat 3 ivory 6-position, 6-conductor E-Z jack module.
    • 110 Termination, with color coded wiring diagram
    • Cat 3 6-conductor 6-position or Cat 3 8-conductor 8-position
    • The same E-Z Tool accommodates every E-Z Jack
    • E-Z Jacks also accept single punch tools
    • Compatible with Versatap panels, faceplates, and surface mount boxes
    • Full array of colors