Allen Tel AT38EZ-AGL-16 Cat 3 Angled E-Z Jack Module, Orange | Graybar Store
Allen Tel - Cat 3 Angled E-Z Jack Module, Orange - AT38EZ-AGL-16
+ / - Hover over image to Zoom
Other Views

    Cat 3 Angled E-Z Jack Module, Orange

    Manufacturer: Allen Tel
    Manufacturer #: AT38EZ-AGL-16
    SKU: 25294729
    $4.44
    Checking Pricing
         
    Color:Orange
    No. of Conductors:8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT38EZ-AGL-16
    • Color Orange
    • No. of Conductors 8
    • Module Type Cat 3
    • UNSPSC 43223300
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Cat 3 orange 8-position, 8-conductor angled E-Z jack module.
    • 110 Termination, with color coded wiring diagram
    • Cat 3 6-conductor 6-position
    • The same E-Z Tool accommodates every E-Z Jack
    • E-Z Jacks also accept single punch tools
    • Compatible with Versatap panels, faceplates, and surface mount boxes
    • Full array of colors