Molex 43305 Cast Receptacle Assembly | Graybar Store
     
Molex - Cast Receptacle Assembly - 43305
+ / - Hover over image to Zoom
Other Views

    Cast Receptacle Assembly

    Manufacturer: Molex
    Manufacturer #: 43305
    SKU: 89084154
    $181.42
    Checking Pricing
         
    Color:Orange
    Voltage (Volts):600
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 43305
    • Color Orange
    • Voltage (Volts) 600
    • UNSPSC 39121406
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Die Block, Orange, Voltage (Volts): 600 V AC
    Die Block 4 Pole Cast Receptacle, Orange