Robroy PRFD1 Cast Device Box And Cover | Graybar Store
Robroy - Cast Device Box And Cover - PRFD1
+ / - Hover over image to Zoom
Other Views

    Cast Device Box And Cover

    Manufacturer: Robroy
    Manufacturer #: PRFD1
    SKU: 88225671
    $81.31
    Checking Pricing
         
    No. of Gangs:1-Gang
    Depth:2.69 in
    No. of Hubs:3 Hub
    Use With:Conductor Taps; Splices
    Hub Size (Inches):1/2 in.
    Material:Ferrous Metal
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRFD1
    • UNSPSC 39121315
    • Depth 2.69 in
    • Hub Size (Inches) 1/2 in.
    • Materials PVC Coated
    • No. of Gangs 1-Gang
    • No. of Hubs 3 Hub
    • Material Ferrous Metal
    • Use With Conductor Taps; Splices
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Plasti-Bond REDH₂OT® Cast Device Box And Cover, Ferrous Metal, No. of Gangs: 1, Depth: 2.69 in, Hub Size (Inches): 1/2 in, No. of Hubs: 3
    Plasti-Bond device boxes and covers are available in several configurations and may be used in coated conduit systems to accommodate wiring devices, to serve as pull boxes for conductors, or to allow for splices and taps in conductors. Covers are available separately. Electrical continuity of the conduit system is maintained across assembled joints.