Crouse Hinds (Eaton) TP7082 Weatherproof Box, Cast Aluminum, 2-5/8 in. Deep, 1-Gang, (3) 1 in. Hubs | Graybar Store
     
Crouse Hinds (Eaton) - Weatherproof Box, Cast Aluminum, 2-5/8 in. Deep, 1-Gang, (3) 1 in. Hubs - TP7082
+ / - Hover over image to Zoom
Other Views

    Weatherproof Box, Cast Aluminum, 2-5/8 in. Deep, 1-Gang, (3) 1 in. Hubs

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP7082
    SKU: 97230829
    $29.62
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):2-5/8 in.
    No. of Hubs:3
    Hub Size (Inches):1
    Capacity (Cubic Inch):24.0 cu. in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP7082
    • UNSPSC 39121305
    • Box Depth (Inches) 2-5/8 in.
    • Capacity (Cubic Inch) 24.0 cu. in.
    • Hub Size (Inches) 1
    Product Overview:
    1-Gang cast aluminum 2 in. deep weatherproof box with (3) 1 in. hubs.
    • UL Listed for wet locations
    • UL Standard UL514A