Crouse Hinds (Eaton) DS128 Raintight Snap Switch Cover, Cast Iron or Aluminum Device Boxes, 1-Gang, Cast Aluminum | Graybar Store
     
Crouse Hinds (Eaton) - Raintight Snap Switch Cover, Cast Iron or Aluminum Device Boxes, 1-Gang, Cast Aluminum - DS128
+ / - Hover over image to Zoom
Other Views

    Raintight Snap Switch Cover, Cast Iron or Aluminum Device Boxes, 1-Gang, Cast Aluminum

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: DS128
    SKU: 88069829
    $117.71
    Checking Pricing
         
    No. of Gangs:1-Gang
    Material:Cast Aluminum
    Opening:Snap Switch (1)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # DS128
    • UNSPSC 39121304
    • No. of Gangs 1-Gang
    • Opening Snap Switch (1)
    • Material Cast Aluminum
    • SKU Spec Sheet
      DS128 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Cast aluminum 1-gang raintight cover with gasket and marked ON-OFF handle for general use snap switches used on standard operations.
    Raintight covers used on cast iron or aluminum device boxes for general use snap switches.