Crouse Hinds (Eaton) 470F SA Cast Aluminum Form 7 Wedgenut Conduit Body Cover | Graybar Store
Crouse Hinds (Eaton) - Cast Aluminum Form 7 Wedgenut Conduit Body Cover - 470F SA
+ / - Hover over image to Zoom
Other Views

    Cast Aluminum Form 7 Wedgenut Conduit Body Cover

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 470F SA
    SKU: 88067890
    $26.69
    Checking Pricing
         
    Material Finish:Electrogalvanized Aluminum
    Size:1-1/4 in
    Connections:Screw
    Brand or Series:Crouse-Hinds; Eaton
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 470F SA
    • Connections Screw
    • Size 1-1/4 in
    • Application Connects Conduit Sections; Makes 90° Bends in Conduit Runs; Provides Openings for Making Splices and Taps in Conductors; Provides Taps for
    • UNSPSC 39121302
    • Brand or Series Crouse-Hinds; Eaton
    • Material Finish Electrogalvanized Aluminum
    • Materials Cast Aluminum
    • Series Form 7
    • SKU Spec Sheet
      470F SA Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Eaton® Crouse-Hinds® Blank Cover, Cast Aluminum, Aluminum Acrylic Paint; Electro-Galvanized, Size: 1-1/4 in, Connections: Screw