Crouse Hinds (Eaton) TP7143 Weatherproof Box, Cast Aluminum, 2-5/8 in. Deep, 3-Gang, (7) 3/4 in. Hubs | Graybar Store
     
Crouse Hinds (Eaton) - Weatherproof Box, Cast Aluminum, 2-5/8 in. Deep, 3-Gang, (7) 3/4 in. Hubs - TP7143
+ / - Hover over image to Zoom
Other Views

    Weatherproof Box, Cast Aluminum, 2-5/8 in. Deep, 3-Gang, (7) 3/4 in. Hubs

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP7143
    SKU: 97230841
    $63.62
    Checking Pricing
         
    No. of Gangs:3-Gang
    Box Depth (Inches):2-5/8 in.
    No. of Hubs:7
    Hub Size (Inches):3/4
    Capacity (Cubic Inch):59.0 cu. in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP7143
    • UNSPSC 39121305
    • Box Depth (Inches) 2-5/8 in.
    • Capacity (Cubic Inch) 59.0 cu. in.
    • Hub Size (Inches) 3/4
    Product Overview:
    3-Gang cast aluminum 2-5/8 in. deep weatherproof box with (7) 3/4 in. hubs.
    • UL Listed for wet locations
    • UL Standard UL514A