Lutron Caseta™ Wireless In-Wall Dimmer, Status LEDs, Pushbutton, 120V | Graybar Store
     
Lutron - Caseta™ Wireless In-Wall Dimmer, Status LEDs, Pushbutton, 120V
+ / - Hover over image to Zoom
Other Views

    Caseta™ Wireless In-Wall Dimmer, Status LEDs, Pushbutton, 120V

    Manufacturer: Lutron
         

    The Caseta™ Wireless in-wall dimmer controls lighting loads automatically through wireless sensors and wireless remote controls, providing a system that delivers energy savings, convenience, and ease of installation.

    • Manufacturer Lutron
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Voltage Rating
    Wattage
    Color
    Switch Type
    Composition
    Price
    PD-6WCL-WH
    25644634
    Provides True Dimming From Each Location with Pico® Wireless Remotes
    120V
    600 W
    White
    1-Pole, Multi-Location
    1 Channel
    $55.89 / EA
    SKU
    25644634
    Additional Features
    Provides True Dimming From Each Location with Pico® Wireless Remotes
    Voltage Rating
    120V
    Wattage
    600 W
    Color
    White
    Switch Type
    1-Pole, Multi-Location
    Composition
    1 Channel
    $55.89 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PD-6WCL-LA
    25654917
    Provides True Dimming From Each Location with Pico® Wireless Remotes
    120V
    600 W
    White
    1-Pole, Multi-Location
    1 Channel
    $72.26 / EA
    SKU
    25654917
    Additional Features
    Provides True Dimming From Each Location with Pico® Wireless Remotes
    Voltage Rating
    120V
    Wattage
    600 W
    Color
    White
    Switch Type
    1-Pole, Multi-Location
    Composition
    1 Channel
    $72.26 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock