Hubbell Wiring Device - Kellems S3082 Carpet Flange, Floor Boxes, Round, 6.25 in. Diameter, Brass | Graybar Store
     
Hubbell Wiring Device - Kellems - Carpet Flange, Floor Boxes, Round, 6.25 in. Diameter, Brass - S3082
+ / - Hover over image to Zoom
Other Views

    Carpet Flange, Floor Boxes, Round, 6.25 in. Diameter, Brass

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S3082
    SKU: 88128982
    $104.95
    Checking Pricing
         
    Material Finish:Brushed
    Size (Inches):6.25 in. Dia.
    Size:6 1/4 in Diameter
    Color:Brass
    Mounting Type:Screw Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S3082
    • Color Brass
    • Size 6 1/4 in Diameter
    • Application In-Floor Delivery Systems
    • UNSPSC 39121302
    • Material Finish Brushed
    • Materials Brass
    • Mounting Type Screw Mount
    • Size (Inches) 6.25 in. Dia.
    • SKU Spec Sheet
      S3082 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Floor and Wall Boxes, Flush ConcreteFloor Box Series, Carpet Flange, 6.25" Diameter, Brass