Hubbell Wiring Device - Kellems S3182 Carpet Flange, Floor Boxes, Round, 5.25 in. Diameter, Brass | Graybar Store
     
Hubbell Wiring Device - Kellems - Carpet Flange, Floor Boxes, Round, 5.25 in. Diameter, Brass - S3182
+ / - Hover over image to Zoom
Other Views

    Carpet Flange, Floor Boxes, Round, 5.25 in. Diameter, Brass

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S3182
    SKU: 88128987
    $109.31
    Checking Pricing
         
    Material Finish:Brushed
    Size:5 1/4 in Diameter
    Use With:Wooden Floors
    Material:Brass
    Color:Brass
    Mounting Type:Screw Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S3182
    • Color Brass
    • Size 5 1/4 in Diameter
    • Application In-Floor Delivery Systems
    • UNSPSC 39121302
    • Material Finish Brushed
    Product Overview:
    Hubbell Wiring Device Kellems, Floor and Wall Boxes, Flush ConcreteFloor Box Series, Carpet Flange, 5.25" Diameter, Brass