Carol Cable (General Cable) Carol® Brand Range Cord, 10-50P | Graybar Store
     
Carol Cable (General Cable) - Carol® Brand Range Cord, 10-50P
+ / - Hover over image to Zoom
Other Views

    Carol® Brand Range Cord, 10-50P

    Manufacturer: Carol Cable (General Cable)
         

    Carol Brand premium grade range cord is for use in homes built prior to 1997 (3-conductor) and in homes built after 1997 (4-conductor).

    Carol® Brand Range Cord:
    • Right-angle cap
    • Eyelet ends for safer hookups
    • Strain-relief clamp protects cord from damage caused by pulling or stretching
    • UL Listed
    • Manufacturer Carol Cable (General Cable)
    • Amps AC 50A
    • Brand Carol
    • NEMA Configuration 10-50P
    • Volts 300V
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    No. of Conductors
    Length
    Color
    Conductor Size
    Price
    05604.63.10
    88078811
    3
    4 ft.
    Grey
    6 AWG and 8 AWG
    $27.56 / EA
    SKU
    88078811
    No. of Conductors
    3
    Length
    4 ft.
    Color
    Grey
    Conductor Size
    6 AWG and 8 AWG
    $27.56 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    05606.63.10
    88078813
    3
    6 ft.
    Grey
    6 AWG and 8 AWG
    $28.99 / EA
    SKU
    88078813
    No. of Conductors
    3
    Length
    6 ft.
    Color
    Grey
    Conductor Size
    6 AWG and 8 AWG
    $28.99 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock