Graybar Vendor DB-60-5 Carlon®P&C®Duct Type DB-120, 5 in., 10 Ft. | Graybar Store
     
Graybar Vendor - Carlon®P&C®Duct  Type DB-120, 5 in., 10 Ft. - DB-60-5
+ / - Hover over image to Zoom
Other Views

    Carlon®P&C®Duct Type DB-120, 5 in., 10 Ft.

    Manufacturer: Graybar Vendor
    Manufacturer #: DB-60-5
    SKU: 88215767
    $63.15
    Checking Pricing
         
    Trade Size (Inches):5
    Length:20 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # DB-60-5
    • UNSPSC 39131700
    • Length 20 ft.
    • Materials PVC
    • Trade Size (Inches) 5
    • ECCN EAR99
    Product Overview:
    Carlon nonmetallic P and C Duct Type DB is 5 inch with 2.375 outer diameter. Length-10 ft.
    Carlon nonmetallic P and C Duct Type DB is manufactured from Carlon's exclusive high modulus C-600 compound, developed especially for power and communications applications, and is designed for use in direct burial or concrete encased installations.