Thomas and Betts E983J Carlon Type T Non-Metallic Conduit Body, 2 in. | Graybar Store
Thomas and Betts - Carlon Type T Non-Metallic Conduit Body, 2 in. - E983J
+ / - Hover over image to Zoom
Other Views

    Carlon Type T Non-Metallic Conduit Body, 2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: E983J
    SKU: 88054736
    $13.25
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E983J
    • UNSPSC 39131708
    • Trade Size (Inches) 2 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2 inch Rigid non-metallic Type T conduit body.