Thomas and Betts DF4X1C-CUT REEL Carlon® Riser-Gard PVDF Resin Corrugated Flexible Raceway, 1 in. | Graybar Store
Thomas and Betts - Carlon® Riser-Gard PVDF Resin Corrugated Flexible Raceway, 1 in. - DF4X1C-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Carlon® Riser-Gard PVDF Resin Corrugated Flexible Raceway, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: DF4X1C-CUT REEL
    SKU: 22063213
    $0.93
    Checking Pricing
         
    Color:Orange
    Pull Line:900 lb.
    Material:Riser-Gard
    Packaging:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # DF4X1C-CUT REEL
    • Color Orange
    • Application Riser
    • UNSPSC 39131706
    • Materials PVDF Resin
    • Pull Line 900 lb.
    • Material Riser-Gard
    • Packaging Cut Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Carlon 1 inch cut reel orange Riser-Gard innerduct.