Thomas and Betts DE4X1-CUT REEL Carlon® Riser-Gard PVDF Resin Corrugated Flexible Cut Reel Raceway With 900 lb. Pull Line, 3/4 inch | Graybar Store
     
Thomas and Betts - Carlon® Riser-Gard PVDF Resin Corrugated Flexible Cut Reel Raceway With 900 lb. Pull Line, 3/4 inch - DE4X1-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Carlon® Riser-Gard PVDF Resin Corrugated Flexible Cut Reel Raceway With 900 lb. Pull Line, 3/4 inch

    Manufacturer: Thomas and Betts
    Manufacturer #: DE4X1-CUT REEL
    SKU: 25474750
    $0.96
    Checking Pricing
         
    Color:Orange
    Pull Line:900 lb.
    Length:Cut Reel
    Material:Riser-Gard
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # DE4X1-CUT REEL
    • Color Orange
    • Application Riser
    • UNSPSC 39131706
    • Length Cut Reel
    • Materials PVDF Resin
    • Pull Line 900 lb.
    • Material Riser-Gard
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3/4 Inch Riser-Gard orange corrugated non-metallic flexible raceway, cut reel length