Thomas and Betts DJ4X1C-CUT REEL Carlon® Riser-Gard PVDF Resin Corrugated Flexible Cut Reel Raceway, 2 in. | Graybar Store
     
Thomas and Betts - Carlon® Riser-Gard PVDF Resin Corrugated Flexible Cut Reel Raceway, 2 in. - DJ4X1C-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Carlon® Riser-Gard PVDF Resin Corrugated Flexible Cut Reel Raceway, 2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: DJ4X1C-CUT REEL
    SKU: 22063216
    $2.42
    Checking Pricing
         
    Color:Orange
    Pull Line:900 lb.
    Material:Riser-Gard
    Trade Size (Inches):2
    Packaging:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # DJ4X1C-CUT REEL
    • Color Orange
    • Application Riser
    • UNSPSC 39131706
    • Materials PVDF Resin
    • Pull Line 900 lb.
    • Material Riser-Gard
    • Packaging Cut Reel
    • Trade Size (Inches) 2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Carlon 2 inch cut reel orange Riser-Gard innerduct with tape.