Thomas and Betts DF4X1C-5200-CUT REEL Carlon® Riser-Gard PVDF Resin Corrugated Flexible Cut Reel Raceway With 900 lb. Pull Line, 1 Inch | Graybar Store
     
Thomas and Betts - Carlon® Riser-Gard PVDF Resin Corrugated Flexible Cut Reel Raceway With 900 lb. Pull Line, 1 Inch - DF4X1C-5200-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Carlon® Riser-Gard PVDF Resin Corrugated Flexible Cut Reel Raceway With 900 lb. Pull Line, 1 Inch

    Manufacturer: Thomas and Betts
    Manufacturer #: DF4X1C-5200-CUT REEL
    SKU: 25064661
    $1.66
    Checking Pricing
         
    Color:Orange
    Pull Line:900 lb.
    Length:cut reel
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # DF4X1C-5200-CUT REEL
    • Color Orange
    • Application Riser
    • UNSPSC 39131706
    • Length cut reel
    • Materials PVDF Resin
    • Pull Line 900 lb.
    • Trade Size (Inches) 1 in.
    • ECCN EAR99
    Product Overview:
    1 inch riser PVC cut reel orange with tape.