Thomas and Betts Carlon® Riser-Gard PVDF Resin Corrugated Flexible Cut Reel Raceway With 900 lb. Pull Line | Graybar Store
     
Thomas and Betts - Carlon® Riser-Gard PVDF Resin Corrugated Flexible Cut Reel Raceway With 900 lb. Pull Line
+ / - Hover over image to Zoom
Other Views

    Carlon® Riser-Gard PVDF Resin Corrugated Flexible Cut Reel Raceway With 900 lb. Pull Line

    Manufacturer: Thomas and Betts
         

    Riser-Gard is a nonmetallic flexible raceway for use in the management and protection of cable in riser applications.

    • Manufacturer Thomas and Betts
    • Application Riser
    • Materials PVDF Resin
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Color
    Pull Line
    Trade Size (Inches)
    Material
    Packaging
    Price
    DF4X1C-CUT REEL
    22063213
    Orange
    900 lb.
    Riser-Gard
    Cut Reel
    $0.92 / EA
    SKU
    22063213
    Color
    Orange
    Pull Line
    900 lb.
    Trade Size (Inches)
    Material
    Riser-Gard
    Packaging
    Cut Reel
    $0.92 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    DG4X1C-CUT REEL
    22063214
    Orange
    900 lb.
    Riser-Gard
    Cut Reel
    $1.11 / EA
    SKU
    22063214
    Color
    Orange
    Pull Line
    900 lb.
    Trade Size (Inches)
    Material
    Riser-Gard
    Packaging
    Cut Reel
    $1.11 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    DJ4X1C-CUT REEL
    22063216
    Orange
    900 lb.
    2
    Riser-Gard
    Cut Reel
    $2.39 / EA
    SKU
    22063216
    Color
    Orange
    Pull Line
    900 lb.
    Trade Size (Inches)
    2
    Material
    Riser-Gard
    Packaging
    Cut Reel
    $2.39 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    DE4X1-CUT REEL
    25474750
    Orange
    900 lb.
    Riser-Gard
    Cut Reel
    $0.96 / EA
    SKU
    25474750
    Color
    Orange
    Pull Line
    900 lb.
    Trade Size (Inches)
    Material
    Riser-Gard
    Packaging
    Cut Reel
    $0.96 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    DH4X1C-CUT REEL
    22063215
    Orange
    900 lb.
    1-1/2
    Cut Reel
    $1.39 / EA
    SKU
    22063215
    Color
    Orange
    Pull Line
    900 lb.
    Trade Size (Inches)
    1-1/2
    Material
    Packaging
    Cut Reel
    $1.39 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    DF4X1C-5200-CUT REEL
    25064661
    Orange
    900 lb.
    1
    Cut Reel
    $1.66 / EA
    SKU
    25064661
    Color
    Orange
    Pull Line
    900 lb.
    Trade Size (Inches)
    1
    Material
    Packaging
    Cut Reel
    $1.66 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock