Thomas and Betts SCG4X1C-100 Carlon Resi Gard Conduit with Tape | Graybar Store
     
Thomas and Betts - Carlon Resi Gard Conduit with Tape - SCG4X1C-100
+ / - Hover over image to Zoom
Other Views

    Carlon Resi Gard Conduit with Tape

    Manufacturer: Thomas and Betts
    Manufacturer #: SCG4X1C-100
    SKU: 99940229
    $190.66
    Checking Pricing
         
    Additional Features:Easily Cut to Length to Reduce Scrap; Hand Bendable; Lightweight
    Color / Finish:Orange
    Trade Size (Inches):1-1/4
    Length:100 ft. L
    Pull Line:900 lb
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # SCG4X1C-100
    • Application Low Voltage Structured Cabling Market
    • UNSPSC 39131706
    • Additional Features Easily Cut to Length to Reduce Scrap; Hand Bendable; Lightweight
    • Color / Finish Orange
    • Length 100 ft. L
    • Material Type Non-Metallic
    • Pull Line 900 lb
    • Trade Size (Inches) 1-1/4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Carlon® Flexible Raceway, Orange, Trade Size (Inches): 1-1/4 in, Non-Metallic, Length: 100 ft, 900 lb