Thomas and Betts A52151D Carlon Quick Connect Outlet Box with 1/2 in. Knockouts and 20 Cubic Inch Capacity | Graybar Store
     
Thomas and Betts - Carlon Quick Connect Outlet Box with 1/2 in. Knockouts and 20 Cubic Inch Capacity - A52151D
+ / - Hover over image to Zoom
Other Views

    Carlon Quick Connect Outlet Box with 1/2 in. Knockouts and 20 Cubic Inch Capacity

    Manufacturer: Thomas and Betts
    Manufacturer #: A52151D
    SKU: 88054427
    $3.53
    Checking Pricing
         
    Knockouts:Bottom: 1/2 (1); Sides: 1/2 (6)
    Size (Inches):4 W x 4 H
    Box Depth (Inches):1-1/2 in.
    Bracket:Side Bracket
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A52151D
    • UNSPSC 39121308
    • Box Depth (Inches) 1-1/2 in.
    • Bracket Side Bracket
    • Knockouts Bottom: 1/2 (1); Sides: 1/2 (6)
    • Size (Inches) 4 W x 4 H
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4 in. 20 cubic in. capacity ENT non-metallic outlet box with 1/2 in. knockouts.
    • 20.0 Cubic in. capacity
    • Suitable for masonry walls
    • UL Listed E42728