Thomas and Betts A5D2S1JNNB-CUT REEL Carlon® Polyethylene Corrugated Innerduct-Cut Reel, 1 Inch | Graybar Store
     
Thomas and Betts - Carlon® Polyethylene Corrugated Innerduct-Cut Reel, 1 Inch - A5D2S1JNNB-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Carlon® Polyethylene Corrugated Innerduct-Cut Reel, 1 Inch

    Manufacturer: Thomas and Betts
    Manufacturer #: A5D2S1JNNB-CUT REEL
    SKU: 25474754
    $0.00
    Checking Pricing
         
    Pull Line:1130 lb.
    Color:Orange
    Length:Cut Reel
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A5D2S1JNNB-CUT REEL
    • Color Orange
    • UNSPSC 39131706
    • Length Cut Reel
    • Pull Line 1130 lb.
    • Trade Size (Inches) 1 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    High Density Poluethylene Duct, 1 Inch, Corrugated, Orange, No Stripes, 1130 Pound Pull Tape , Cut reel.