Thomas and Betts A6D2S1JNNB7000-CUT REEL Carlon® Polyethylene Corrugated Innerduct-Cut Reel, 1-1/4 Inch | Graybar Store
     
Thomas and Betts - Carlon® Polyethylene Corrugated Innerduct-Cut Reel, 1-1/4 Inch - A6D2S1JNNB7000-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Carlon® Polyethylene Corrugated Innerduct-Cut Reel, 1-1/4 Inch

    Manufacturer: Thomas and Betts
    Manufacturer #: A6D2S1JNNB7000-CUT REEL
    SKU: 25163813
    $0.00
    Checking Pricing
         
    Pull Line:1130 lb.
    Color:Orange
    Trade Size (Inches):1-1/4
    Packaging:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A6D2S1JNNB7000-CUT REEL
    • Color Orange
    • UNSPSC 39131706
    • Pull Line 1130 lb.
    • Packaging Cut Reel
    • Trade Size (Inches) 1-1/4
    • ECCN EAR99
    Product Overview:
    1-1/4 inch corrugated orange high density poluethylene duct with no Stripes and 1130 pull tape. 7600 ft Cut Reel.
    Corrugated HDPE is manufactured from High Density Polyethylene (HDPE) and is intended for innerduct applications. Ideal for pulls under 1000 ft. and designed to reduce surface contact when pulling cable.