Thomas and Betts A6D2S1JNNB6000-CUT REEL Carlon® Polyethylene Corrugated Innerduct-Cut Reel, 1-1/4 Inch | Graybar Store
     
Thomas and Betts - Carlon® Polyethylene Corrugated Innerduct-Cut Reel, 1-1/4 Inch - A6D2S1JNNB6000-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Carlon® Polyethylene Corrugated Innerduct-Cut Reel, 1-1/4 Inch

    Manufacturer: Thomas and Betts
    Manufacturer #: A6D2S1JNNB6000-CUT REEL
    SKU: 25123070
    $0.00
    Checking Pricing
         
    Pull Line:1130 lb.
    Color:Orange
    Length:6000 ft. L
    Trade Size (Inches):1-1/4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A6D2S1JNNB6000-CUT REEL
    • Color Orange
    • UNSPSC 39131706
    • Length 6000 ft. L
    • Pull Line 1130 lb.
    • Trade Size (Inches) 1-1/4
    • ECCN EAR99
    Product Overview:
    High Density Poluethylene Duct, 1-1/4 Inch, Corrugated, Orange, No Stripes, 1130 Pound Pull Tape, 6000 FT Cut Reel