Thomas and Betts CF4X1C-CUT REEL Carlon® Plenum-Gard PVDF Resin Corrugated Flexible Conduit With 900 lb. Pull Line | Graybar Store
     
Thomas and Betts - Carlon® Plenum-Gard PVDF Resin Corrugated Flexible Conduit With 900 lb. Pull Line - CF4X1C-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Carlon® Plenum-Gard PVDF Resin Corrugated Flexible Conduit With 900 lb. Pull Line

    Manufacturer: Thomas and Betts
    Manufacturer #: CF4X1C-CUT REEL
    SKU: 22063210
    $3.21
    Checking Pricing
         
    Color:Orange
    Pull Line:900 lb.
    Length:Cut Reel
    Material:Plenum-Gard
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CF4X1C-CUT REEL
    • Color Orange
    • Application Plenum
    • UNSPSC 39131706
    • Length Cut Reel
    • Materials PVDF Resin
    • Pull Line 900 lb.
    • Material Plenum-Gard
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Carlon 1 inch cut reel orange Plenum-Gard innerduct.