Thomas and Betts CJ4X1C-2800 Carlon® Plenum-Gard PVDF Resin Corrugated Flexible Conduit With 900 lb. Pull Line | Graybar Store
     
Thomas and Betts - Carlon® Plenum-Gard PVDF Resin Corrugated Flexible Conduit With 900 lb. Pull Line - CJ4X1C-2800
+ / - Hover over image to Zoom
Other Views

    Carlon® Plenum-Gard PVDF Resin Corrugated Flexible Conduit With 900 lb. Pull Line

    Manufacturer: Thomas and Betts
    Manufacturer #: CJ4X1C-2800
    SKU: 22037598
    $17,815.00
    Checking Pricing
         
    Trade Size (Inches):2
    Color:Orange
    Pull Line:900 lb.
    Length:2800 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CJ4X1C-2800
    • Color Orange
    • Application Cabling Optical Fiber; General Purpose; Plenum; Riser; Telecommunication
    • UNSPSC 39131706
    • Length 2800 ft.
    • Material Type PVDF
    • Materials PVDF Resin
    • Pull Line 900 lb.
    • Trade Size (Inches) 2
    • SKU Spec Sheet
      CJ4X1C-2800 Spec Sheet
    • ECCN EAR99
    Product Overview:
    2 in. Carlon® Plenum-Gard PVDF Resin Corrugated flexible conduit with 900 lb. pull line, orange, the length is 2800 ft., with a FT-6 rating.