Thomas and Betts CF4X1C-5200 Carlon® Plenum-Gard PVDF Resin Corrugated Flexible Conduit With 900 lb. Pull Line, 1 Inch | Graybar Store
     
Thomas and Betts - Carlon® Plenum-Gard PVDF Resin Corrugated Flexible Conduit With 900 lb. Pull Line, 1 Inch - CF4X1C-5200
+ / - Hover over image to Zoom
Other Views

    Carlon® Plenum-Gard PVDF Resin Corrugated Flexible Conduit With 900 lb. Pull Line, 1 Inch

    Manufacturer: Thomas and Betts
    Manufacturer #: CF4X1C-5200
    SKU: 96054949
    $29,306.68
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Color:Orange
    Pull Line:Plenum-Gard
    Length:5200 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CF4X1C-5200
    • Color Orange
    • Application Cabling Optical Fiber; General Purpose; Plenum; Riser; Telecommunication
    • UNSPSC 39131706
    • Length 5200 ft.
    • Material Type PVDF
    Product Overview:
    1 Inch Plenum-Gard orange corrugated non-metallic flexible conduit with tape, reel length-5200 foot.