Thomas and Betts CF4X1C-250 Carlon® Plenum-Gard PVDF Resin Corrugated Flexible Conduit With 900 lb. Pull Line, 1 Inch | Graybar Store
     
Thomas and Betts - Carlon® Plenum-Gard PVDF Resin Corrugated Flexible Conduit With 900 lb. Pull Line, 1 Inch - CF4X1C-250
+ / - Hover over image to Zoom
Other Views

    Carlon® Plenum-Gard PVDF Resin Corrugated Flexible Conduit With 900 lb. Pull Line, 1 Inch

    Manufacturer: Thomas and Betts
    Manufacturer #: CF4X1C-250
    SKU: 95001363
    $642.25
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Color:Orange
    Pull Line:Plenum-Gard
    Length:250 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CF4X1C-250
    • Color Orange
    • Application Cabling Optical Fiber; General Purpose; Plenum; Riser; Telecommunication
    • Length 250 ft.
    • Material Type PVDF
    • Materials PVDF Resin
    • Pull Line Plenum-Gard
    • Trade Size (Inches) 1 in.
    • ECCN EAR99
    Product Overview:
    1 Inch Plenum-Gard orange corrugated non-metallic flexible conduit with tape, coil length-250 foot.