Thomas and Betts Carlon® Plenum-Gard PVDF Resin Corrugated Flexible Conduit | Graybar Store
     
Thomas and Betts - Carlon® Plenum-Gard PVDF Resin Corrugated Flexible Conduit
+ / - Hover over image to Zoom
Other Views

    Carlon® Plenum-Gard PVDF Resin Corrugated Flexible Conduit

    Manufacturer: Thomas and Betts
         

    Plenum-Gard is manufactured from PVDF resin, which is extremely durable and resistant to abrasion and mechanical damage before/after cable installation.

    • Manufacturer Thomas and Betts
    • Application Plenum
    • Materials PVDF Resin
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Pull Line
    Length
    Trade Size (Inches)
    Material
    Price
    CF4X1C-CUT REEL
    22063210
    Orange
    900 lb.
    Cut Reel
    Plenum-Gard
    $3.21 / EA
    SKU
    22063210
    Color
    Orange
    Pull Line
    900 lb.
    Length
    Cut Reel
    Trade Size (Inches)
    Material
    Plenum-Gard
    $3.21 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    CG4X1C-CUT REEL
    25190414
    Orange
    900 lb.
    Cut Reel
    Plenum-Gard
    $4.82 / EA
    SKU
    25190414
    Color
    Orange
    Pull Line
    900 lb.
    Length
    Cut Reel
    Trade Size (Inches)
    Material
    Plenum-Gard
    $4.82 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock