Thomas and Betts 12007AA-CUT REEL ENT Non-Metallic Flexible Raceway Non-Metallic, 3/4 in., 100 ft. | Graybar Store
     
Thomas and Betts - ENT Non-Metallic Flexible Raceway Non-Metallic, 3/4 in., 100 ft. - 12007AA-CUT REEL
+ / - Hover over image to Zoom
Other Views

    ENT Non-Metallic Flexible Raceway Non-Metallic, 3/4 in., 100 ft.

    Manufacturer: Thomas and Betts
    Manufacturer #: 12007AA-CUT REEL
    SKU: 25233533
    $1.05
    Checking Pricing
         
    Trade Size (Inches):3/4
    Length:1000 ft.
    Color:Blue
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 12007AA-CUT REEL
    • Color Blue
    • UNSPSC 39131709
    • Length 1000 ft.
    • Materials Non-Metallic
    • Trade Size (Inches) 3/4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Carlon® ENT Non-Metallic Flexible Raceway, 3/4 inch Trade Size , Color-Blue, 1000 ft. Reel. Flex-plus Blue ENT is a non-metallic flexible raceway for use in walls, floors, and non-plenum ceilings.