Thomas and Betts 15008-500 Carlon Carflex® Non-Metallic Gray Liquidtight Flexible Conduit, 1 in., 500 ft. | Graybar Store
     
Thomas and Betts - Carlon Carflex® Non-Metallic Gray Liquidtight Flexible Conduit, 1 in., 500 ft. - 15008-500
+ / - Hover over image to Zoom
Other Views

    Carlon Carflex® Non-Metallic Gray Liquidtight Flexible Conduit, 1 in., 500 ft.

    Manufacturer: Thomas and Betts
    Manufacturer #: 15008-500
    SKU: 90076848
    $347.64
    Checking Pricing
    Items sold in feet or each.
         
    Trade Size (Inches):1
    Length:500 ft.
    Inner Diameter:0.627 in.
    Alternate Manufacturer Part No.:LT-FLEX-NM-1-500
    Color / Finish:Grey
    Size (Inches):1
    Brand or Series:Carlon Carflex®
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 15008-500
    • UNSPSC 39131706
    • Alternate Manufacturer Part No. LT-FLEX-NM-1-500
    • Brand or Series Carlon Carflex®
    • Color / Finish Grey
    • Inner Diameter 0.627 in.
    • Length 500 ft.
    • Materials Non-Metallic
    • Size (Inches) 1
    • Temperature Rating 80 Deg. C
    • Trade Size (Inches) 1
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1 inch gray liquidtight flexible non-metallic conduit, 500 Foot reel.
    Carflex® Conduit is non-conductive, non-corrosive and resistant to oil,acid,ozone and alkaline.