Belden CAPFMFS-S1 Modular Plugs, RJ-45, Solid, Stranded, 1 Pc., 8 Contact 8 Position, Networking Cords, 26 to 24 AWG | Graybar Store
     
Belden - Modular Plugs, RJ-45, Solid, Stranded, 1 Pc., 8 Contact 8 Position, Networking Cords, 26 to 24 AWG - CAPFMFS-S1
+ / - Hover over image to Zoom
Other Views

    Modular Plugs, RJ-45, Solid, Stranded, 1 Pc., 8 Contact 8 Position, Networking Cords, 26 to 24 AWG

    Manufacturer: Belden
    Manufacturer #: CAPFMFS-S1
    SKU: 25725853
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Conductor Type:Solid, Stranded
    Packaging:1 Pc.
    Plug Configuration:8 Contact 8 Position
    Plug Type:8 Contact 8 Position
    Plug Use:Networking Cords
    Wire Size:26 to 24 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # CAPFMFS-S1
    • Plug Type 8 Contact 8 Position
    • Plug Use Networking Cords
    • Category DataComm>Modular Plugs
    • Connector Type RJ-45
    • Wire Type Solid, Stranded
    • Conductor Type Solid, Stranded
    • Plug Configuration 8 Contact 8 Position
    • Wire Size 26 to 24 AWG
    • Packaging 1 Pc.
    • ECCN EAR99
    Product Overview:
    Cat 6a, RJ45, Solid, Stranded, 1 Pc., 8-Contact 8-Position, Networking Cords, 26-24 AWG