Belden CAPFCF-B25 Cat 6/Cat 6a Shielded Kit, RJ45, Field Crimped, Clear, 25 per Package | Graybar Store
     
Belden - Cat 6/Cat 6a Shielded Kit, RJ45, Field Crimped, Clear, 25 per Package - CAPFCF-B25
+ / - Hover over image to Zoom
Other Views

    Cat 6/Cat 6a Shielded Kit, RJ45, Field Crimped, Clear, 25 per Package

    Manufacturer: Belden
    Manufacturer #: CAPFCF-B25
    SKU: 25727984
    $86.93
    Checking Pricing
         
    Quick Order:Y
    Color:Clear
    Packaging:25 per Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # CAPFCF-B25
    • Color Clear
    • Connector Type RJ-45
    • Module Type Cat 6A
    • Termination Style Crimp
    • Packaging 25 per Package
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cat 6, Cat 6a, RJ45, Crimp, Clear, 25 per Package