Klein Tools 5539RED Canvas Zipper Bags for Consumables | Graybar Store
     
Klein Tools - Canvas Zipper Bags for Consumables - 5539RED
+ / - Hover over image to Zoom
Other Views

    Canvas Zipper Bags for Consumables

    Manufacturer: Klein Tools
    Manufacturer #: 5539RED
    SKU: 25247249
    $16.64
    Checking Pricing
         
    Color:Red
    No. of Pockets:Single
    Width (Inches):3-1/2
    Depth (Inches):8 in.
    Length:10 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5539RED
    • Color Red
    • UNSPSC 24111507
    • Depth (Inches) 8 in.
    • Length 10 in. L
    Product Overview:
    Red canvas zipper bag has 3-1/2 inch wide bottom for stability.