Calbrite S61000TE00 Type T Conduit Outlet Body Cover and Gasket, 2.83 in. w | Graybar Store
     
Calbrite - Type T Conduit Outlet Body Cover and Gasket, 2.83 in. w - S61000TE00
+ / - Hover over image to Zoom
Other Views

    Type T Conduit Outlet Body Cover and Gasket, 2.83 in. w

    Manufacturer: Calbrite
    Manufacturer #: S61000TE00
    SKU: 25249802
    $157.67
    Checking Pricing
         
    Brand or Series:Calbrite
    No. of Hubs:3 Hub
    Trade Size (Inches):1
    Cable Entry:Bottom; Side; Top
    Width:2.83 in.
    Capacity:13 cu. in.
    Size:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Calbrite
    • Manufacturer # S61000TE00
    • Size 1 in.
    • Application Chemical Plants; Corrosive Environments; Food and Beverage Production and Distribution; Marine and Coastal Facilities; Petrochemical Operations;
    • UNSPSC 39131708
    • Body Type T
    • Brand or Series Calbrite
    • Cable Entry Bottom; Side; Top
    • Capacity 13 cu. in.
    • Connection Type Threaded
    • Cover and Gasket Cover and
    • Materials Neoprene, Stainless Steel
    • No. of Hubs 3 Hub
    • Width 2.83 in.
    • Trade Size (Inches) 1
    • SKU Spec Sheet
      S61000TE00 Spec Sheet
    • ECCN EAR99
    Product Overview:
    Calbrite™ Type T Conduit Body, with a width of 2.83 inch Neoprene (Gasket); Stainless Steel (Body) and Stainless Steel (Cover and Screws).
    This Calbrite™ stainless steel conduit body is designed to connect and change direction of conduit runs. It can also be used as pulling fittings. It features 316 stainless steel construction polish.