Calbrite S61000LR00 Type LR Conduit Outlet Body Cover and Gasket | Graybar Store
     
Calbrite - Type LR Conduit Outlet Body Cover and Gasket - S61000LR00
+ / - Hover over image to Zoom
Other Views

    Type LR Conduit Outlet Body Cover and Gasket

    Manufacturer: Calbrite
    Manufacturer #: S61000LR00
    SKU: 25464860
    $0.00
    Checking Pricing
         
    Brand or Series:Calbrite
    No. of Hubs:2 Hub
    Trade Size (Inches):1
    Capacity (Cubic Inch):11 cu. in.
    Length:6.48 in.
    Cable Entry:Bottom; Side
    Material Finish:Stainless Steel
    Width:2.67 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Calbrite
    • Manufacturer # S61000LR00
    • Application Chemical Plants; Corrosive Environments; Food and Beverage Production and Distribution; Marine and Coastal Facilities; Petrochemical Operations;
    • UNSPSC 39131708
    • Body Type LR
    • Brand or Series Calbrite
    • Cable Entry Bottom; Side
    • Capacity (Cubic Inch) 11 cu. in.
    • Connection Type Threaded
    • Cover and Gasket Cover and
    • Length 6.48 in.
    • Material Finish Stainless Steel
    • Materials Neoprene, Stainless Steel
    • No. of Hubs 2 Hub
    • Width 2.67 in.
    • For Use With Stainless Steel Threaded Conduit
    • Trade Size (Inches) 1
    • SKU Spec Sheet
      S61000LR00 Spec Sheet
    • ECCN EAR99
    Product Overview:
    Calbrite™ LR Conduit Body, Neoprene (Gasket); Stainless Steel (Body); Stainless Steel (Cover and Screws), Yes, Brite, LR, Width (Inches): 2.67 in