Cal-Bond PV1510CT00 Calbond PVC Coated Rigid Steel Conduit,1-1/2 Inch | Graybar Store
     
Cal-Bond - Calbond PVC Coated Rigid Steel Conduit,1-1/2 Inch - PV1510CT00
+ / - Hover over image to Zoom
Other Views

    Calbond PVC Coated Rigid Steel Conduit,1-1/2 Inch

    Manufacturer: Cal-Bond
    Manufacturer #: PV1510CT00
    SKU: 25568814
    $11.20
    Checking Pricing
         
    Trade Size (Inches):1-1/2
    Length:10 ft.
    Color / Finish:Black
    Inner Diameter:1.624 in.
    Outer Diameter:1.980 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PV1510CT00
    • UNSPSC 39131706
    • Color / Finish Black
    • Inner Diameter 1.624 in.
    • Length 10 ft.
    • Material Type Steel
    • Materials Rigid Steel
    • Outer Diameter 1.980 in.
    • Trade Size (Inches) 1-1/2
    • SKU Spec Sheet
      PV1510CT00 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1-1/2 inch Hot-Dip galvanized pvc coated rigid conduit.
    Calbond PVC coated rigid steel conduit is used for highly corrosive environments. The coating will provide corrosion protection and mechanical protection.