Cal-Bond PV2010CT00 Calbond PVC Coated Rigid Conduit, 2 in., Hot Dipped Galvanized | Graybar Store
     
Cal-Bond - Calbond PVC Coated Rigid Conduit, 2 in., Hot Dipped Galvanized - PV2010CT00
+ / - Hover over image to Zoom
Other Views

    Calbond PVC Coated Rigid Conduit, 2 in., Hot Dipped Galvanized

    Manufacturer: Cal-Bond
    Manufacturer #: PV2010CT00
    SKU: 25568813
    $14.61
    Checking Pricing
         
    Trade Size (Inches):2
    Length:10 ft.
    Color / Finish:Black
    Inner Diameter:2.083 in.
    Outer Diameter:2.455 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PV2010CT00
    • UNSPSC 39131706
    • Color / Finish Black
    • Inner Diameter 2.083 in.
    • Length 10 ft.
    • Material Type Steel
    • Materials Rigid Steel
    • Outer Diameter 2.455 in.
    • Trade Size (Inches) 2
    • SKU Spec Sheet
      PV2010CT00 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Calbond PVC coated rigid steel conduit is used for highly corrosive environments. The coating will provide corrosion protection and mechanical protection. Ground continuity is maintained throughout the installation.
    Calbond PVC coated rigid steel conduit is used for highly corrosive environments. The coating will provide corrosion protection and mechanical protection.