Cal-Bond PV1010CT00 Calbond PVC Coated Rigid Steel Conduit, 1 Inch | Graybar Store
     
Cal-Bond - Calbond PVC Coated Rigid Steel Conduit, 1 Inch - PV1010CT00
+ / - Hover over image to Zoom
Other Views

    Calbond PVC Coated Rigid Steel Conduit, 1 Inch

    Manufacturer: Cal-Bond
    Manufacturer #: PV1010CT00
    SKU: 25568816
    $7.28
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Length:10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PV1010CT00
    • UNSPSC 39131706
    • Coating PVC (Exterior); Urethane (Interior)
    • Length 10 ft.
    Product Overview:
    1 inch Hot-Dip galvanized pvc coated rigid conduit.