Belden CAF1106004 Copper Patch Cables, 4 ft., Blue, Shielded, Cat 6A | Graybar Store
     
Belden - Copper Patch Cables,  4 ft., Blue, Shielded, Cat 6A - CAF1106004
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 4 ft., Blue, Shielded, Cat 6A

    Manufacturer: Belden
    Manufacturer #: CAF1106004
    SKU: 25852408
    $21.14
    Checking Pricing
         
    Quick Order:Y
    Connectors:10GX Shielded REVConnect Modular Jack and Plug, RJ-45
    Color:Blue
    Shielding:Shielded
    Length:4 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # CAF1106004
    • Color Blue
    • Connectors 10GX Shielded REVConnect Modular Jack and Plug, RJ-45
    • Shielding Shielded
    • Termination Style Crimp
    • Length 4 ft.
    • Mounting Plug-In Mount
    • Wiring Configuration T568A/B
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Copper Patch Cables, Cat 6A, Plug-In Mount, Crimp, T568A/B-T568A/B, 4 ft, Blue, Shielded, 10GX Shielded REVConnect Modular Jack and Plug, RJ-45