Erico (nVent) SLK15L3AB CADDY® SPEED LINK SLK With Angle Bracket, Wire Rope Diameter 1.5mm, Length 9.9 ft. | Graybar Store
     
Erico (nVent) - CADDY® SPEED LINK SLK With Angle Bracket, Wire Rope Diameter 1.5mm, Length 9.9 ft. - SLK15L3AB
+ / - Hover over image to Zoom
Other Views

    CADDY® SPEED LINK SLK With Angle Bracket, Wire Rope Diameter 1.5mm, Length 9.9 ft.

    Manufacturer: Erico (nVent)
    Manufacturer #: SLK15L3AB
    SKU: 25637696
    $13.73
    Checking Pricing
         
    Kit Includes:Wire, Locking Device and Pre-Assembled Angle Bracket End Fitting
    Length:9.9 ft. L
    Load Rating (Pound):44 lb. Load Rating
    Wire Size:1-1/2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # SLK15L3AB
    • UNSPSC 31151705
    • Kit Includes Wire, Locking Device and Pre-Assembled Angle Bracket End Fitting
    • Length 9.9 ft. L
    • Load Rating (Pound) 44 lb. Load Rating
    Product Overview:
    CADDY® SPEED LINK SLK With Angle Bracket, Wire Rope Diameter 1.5mm, Length 9.9 ft., Load Rating 44 lb.
    • Complete System Includes Wire, Locking Device and Pre-Assembled Angle Bracket End Fitting
    • Ideal For Attaching to Concrete, Steel or Wood Surfaces
    • Simple Alternative to Jack Chain and Additional Hardware